Double Front Work Pants, Brown, Size 42x34

CARHARTT |Zoro #: G0098217|Mfr #: B01 BRN 42 34

$45.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098217 Mfr #: B01 BRN 42 34
Lining Material: UnlinedHammer Loop: Yes
Fabric Weight: 12 oz.Item: Firm Hand Double Front Work Pants
Closure Type: Zipper/ButtonGender: Men's
Material: 100% Ring Spun Cotton DuckInseam: 34"
Color: BrownFits Waist Size: 42"
Number of Outside Pockets: 2Country of Origin (subject to change): United States

Product Description

Firm Hand Double Front Work Pants, Men's, Fits Waist Size 42 In., Inseam 34 In., Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 2, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews