Double Front Work Pants, Brown, Size 50x30

CARHARTT |Zoro #: G0097876|Mfr #: B01 BRN 50 30

$45.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0097876 Mfr #: B01 BRN 50 30
Lining Material: UnlinedHammer Loop: Yes
Fabric Weight: 12 oz.Item: Firm Hand Double Front Work Pants
Closure Type: Zipper/ButtonGender: Men's
Material: 100% Ring Spun Cotton DuckInseam: 30"
Color: BrownFits Waist Size: 50"
Number of Outside Pockets: 3Country of Origin (subject to change): United States

Product Description

Firm Hand Double Front Work Pants, Men's, Fits Waist Size 50 In., Inseam 30 In., Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 3, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews