Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Face Mask, Brown, Universal

  • Zoro #: G0532585
  • Mfr #: A161-BRN OFA

$19.99

  • Liner Material: Thinsulate
  • Covers: Head, Ears, Face, Neck
  • Size: Universal
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Carhartt #A161-BRN OFA Specifications

  • Zoro #: G0532585
  • Mfr #: A161-BRN OFA
Liner Material: Thinsulate Covers: Head, Ears, Face, Neck
Size: Universal Color: Brown
Item: Face Mask Style: Over the Head
Material: Acrylic Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

For outdoor work clothing accessories, our knit caps and cooling headgear can cover a wide range of working temperatures and climates. Carhartt Face Mask include characteristics like: Color: Brown, Material: Acrylic.

Reviews of Carhartt #A161-BRN OFA