SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Face Mask, Charcoal, Universal

CARHARTT| Zoro #: G1966255| Mfr #: A202-CHH OFA

$15.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Face MaskCovers: Head, Ears, Face, Neck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966255 Mfr #: A202-CHH OFA
Color: GrayItem: Face Mask
Covers: Head, Ears, Face, NeckMaterial: Polyester
Liner Material: Polyester, SpandexSize: Universal
Style: Over the HeadCountry of Origin (subject to change): China

Description

Face Mask, Over The Head, Black, Size Universal, Material Polyester, Liner Material Polyester, Spandex, Covers Head, Ears, Face, Neck

Reviews