Gift buying made easy: Shop Zoro.com Gift Certificates

Carhartt Flame Resistant Bomber Jacket, Brown, Cotton Duck, 2XL

CARHARTT| Zoro #: G0941726| Mfr #: FRJ195BRNREGXXL

$180.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0941726 Mfr #: FRJ195BRNREGXXL
Lining Material: 6.5 oz. QuiltFabric Weight: 13 oz.
Standards: NFPA 70EHazard Risk Category (HRC): 4
Item: Flame-Resistant Bomber JacketNumber of Outside Pockets: 2
Length: 29-3/4"Insulated: Yes
Color: BrownMaterial: 100% Cotton FR Duck
ATPV Rating: 54.3 cal/cm2Number of Inside Pockets: 2
Closure Type: Zipper w/Hook and LoopFits Chest Size: 50" to 52"
Size: 2XLCountry of Origin (subject to change): Mexico

Product Description

Flame-Resistant Bomber Jacket, Insulated Yes, Brown, Size 2XL, Fits Chest Size 50 In. to 52 In., Length 29-3/4 In., Fabric Weight 13 oz., Material 100 Percent Cotton FR Duck, Lining Material 6.5 oz. Quilt, Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2, Hazard Risk Category (HRC) 4, Standards NFPA 70E

Product Reviews