Carhartt Flame Resistant Bomber Jacket, Brown, Cotton Duck, S

CARHARTT |Zoro #: G1553106|Mfr #: FRJ195BRNREGSML

$182.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1553106 Mfr #: FRJ195BRNREGSML
Lining Material: 6.5 oz. QuiltFabric Weight: 13 oz.
Standards: NFPA 70EHazard Risk Category (HRC): 4
Item: Flame-Resistant Bomber JacketNumber of Outside Pockets: 2
Length: 29-3/4"Insulated: Yes
Color: BrownMaterial: 100% Cotton FR Duck
ATPV Rating: 54.3 cal/cm2Number of Inside Pockets: 2
Closure Type: Zipper w/Hook and LoopSize: S
Fits Chest Size: 34" to 36"Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Bomber Jacket, Insulated Yes, Brown, Size S, Fits Chest Size 34 In. to 36 In., Length 29-3/4 In., Fabric Weight 13 oz., Material 100 Percent Cotton FR Duck, Lining Material 6.5 oz. Quilt, Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2, Hazard Risk Category (HRC) 4, Standards NFPA 70E

Product Reviews