Carhartt Flame Resistant Jacket, Brown, Cotton Duck, 2XL

CARHARTT| Zoro #: G2301634| Mfr #: FRC066BRNREGXXL

$200.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2301634 Mfr #: FRC066BRNREGXXL
Lining Material: 6 oz. Cotton TwillFabric Weight: 13 oz.
Standards: NFPA 70EHazard Risk Category (HRC): 4
Item: Flame-Resistant JacketNumber of Outside Pockets: 4
Length: 29-3/4"Insulated: No
Material: 100% Cotton FR DuckATPV Rating: 54.3 cal/cm2
Number of Inside Pockets: 2Closure Type: Zipper, Hook-and-Loop
Fits Chest Size: 50" to 52"Size: 2XL
Color: BrownCountry of Origin (subject to change): Mexico

Product Description

Flame-Resistant Jacket, Insulated No, Brown, Size 2XL, Fits Chest Size 50 In. to 52 In., Length 29-3/4 In., Fabric Weight 13 oz., Material 100 Percent Cotton FR Duck, Lining Material 6 oz. Cotton Twill, Closure Type Zipper, Hook-and-Loop, Number of Inside Pockets 2, Number of Outside Pockets 4, Hazard Risk Category (HRC) 4, Standards NFPA 70E

Product Reviews