SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carhartt Flame Resistant Jacket, Brown, Cotton Duck, 3XL

CARHARTT| Zoro #: G1839101| Mfr #: FRC066BRNREG3XL

$407.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownFabric Weight: 13 oz.Material: 100% Cotton FR Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839101 Mfr #: FRC066BRNREG3XL
Color: BrownFabric Weight: 13 oz.
Material: 100% Cotton FR DuckSize: 3XL
ATPV Rating: 54.3 cal./cm2Fits Chest Size: 54" to 56"
Item: Flame-Resistant JacketLength: 29-3/4"
Insulated: NoNumber of Outside Pockets: 4
Number of Inside Pockets: 2Lining Material: 6 oz. Cotton Twill
Hazard Risk Category (HRC): 4Standards: NFPA 70E
Closure Type: Zipper, Hook-and-LoopCountry of Origin (subject to change): Mexico

Description

Flame-Resistant Jacket, Insulated No, Brown, Size 3XL, Fits Chest Size 54 to 56 In., Length 29-3/4 In., Fabric Weight 13 oz., Material 100 Percent Cotton FR Duck, Lining Material 6 oz. Cotton Twill, Closure Type Zipper, Hook-and-Loop, Number of Inside Pockets 2, Number of Outside Pockets 4, Hazard Risk Category (HRC) 4, Standards NFPA 70E

Reviews