Carhartt Flame Resistant Jacket w/Hood, S

CARHARTT |Zoro #: G2173753|Mfr #: FRJ237 DNY REG SML

$192.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2173753 Mfr #: FRJ237 DNY REG SML
Number of Outside Pockets: 2Insulated: Yes
Number of Inside Pockets: 2Material: 88% Cotton Canvas/12% High Tenacity Nylon
Hazard Risk Category (HRC): 4Lining Material: 6.75 oz. Quilt
ATPV Rating: 54.3 cal/cm2Closure Type: Zipper w/Hook and Loop
Standards: NFPA 70ESize: S
Length: 29-3/4"Item: Flame-Resistant Jacket w/Hood
Fits Chest Size: 34" to 36"Color: Navy
Fabric Weight: 8.5 oz.Country of Origin (subject to change): United States

Product Description

Flame-Resistant Jacket w/Hood, Insulated Yes, Navy, Size S, Fits Chest Size 34 In. to 36 In., Length 29-3/4 In., Fabric Weight 8.5 oz., Material 88 Percent Cotton Canvas/12 Percent High Tenacity Nylon, Lining Material 6.75 oz. Quilt, Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2, Hazard Risk Category (HRC) 4, Standards NFPA 70E

Product Reviews