Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, 3XL

CARHARTT| Zoro #: G1963771| Mfr #: FRS160MBLREG3XL

$66.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Button
Material: 88% Cotton/12% Nylon
Number of Pockets: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963771 Mfr #: FRS160MBLREG3XL
Closure Type: ButtonMaterial: 88% Cotton/12% Nylon
Number of Pockets: 2Sleeve Length: 35"
ATPV Rating: 8.6 cal./cm2Standards: NFPA 70E, NFPA 2112
Fabric Weight: 7 oz.Color: Blue
Item: Flame-Resistant Collared ShirtSize: 3XL
Hazard Risk Category (HRC): 2Fits Chest Size: 54" to 56"
Country of Origin (subject to change): Nicaragua

Description

Flame-Resistant Collared Shirt, Blue, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 35 In., Fabric Weight 7 oz., Material 88 Percent Cotton/12 Percent Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E, NFPA 2112

Reviews