Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, M

CARHARTT| Zoro #: G1324312| Mfr #: FRS160MBLREGMED

$59.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Button
Item: Flame-Resistant Collared Shirt
Material: 88% Cotton/12% Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324312 Mfr #: FRS160MBLREGMED
Closure Type: ButtonItem: Flame-Resistant Collared Shirt
Material: 88% Cotton/12% NylonNumber of Pockets: 2
Hazard Risk Category (HRC): 2Sleeve Length: 33-1/2"
ATPV Rating: 8.6 cal./cm2Fits Chest Size: 38" to 40"
Standards: NFPA 70E, NFPA 2112Size: M
Fabric Weight: 7 oz.Color: Blue
Country of Origin (subject to change): Nicaragua

Description

Flame-Resistant Collared Shirt, Blue, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 33-1/2 In., Fabric Weight 7 oz., Material 88 Percent Cotton/12 Percent Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E, NFPA 2112

Reviews