HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S

CARHARTT| Zoro #: G0853124| Mfr #: FRS160MBLREGSML

$59.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NFPA 70E, NFPA 2112
Color: Blue
Fabric Weight: 7 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853124 Mfr #: FRS160MBLREGSML
Standards: NFPA 70E, NFPA 2112Color: Blue
Fabric Weight: 7 oz.Sleeve Length: 30"
Number of Pockets: 2Material: 88% Cotton/12% Nylon
Hazard Risk Category (HRC): 2ATPV Rating: 8.6 cal./cm2
Item: Flame-Resistant Collared ShirtFits Chest Size: 34" to 36"
Size: SClosure Type: Button
Country of Origin (subject to change): Nicaragua

Description

Flame-Resistant Collared Shirt, Blue, Size S, Fits Chest Size 34 In. to 36 In., Sleeve Length 30 In., Fabric Weight 7 oz., Material 88 Percent Cotton/12 Percent Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E, NFPA 2112

Reviews