Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 2XL

CARHARTT| Zoro #: G0858426| Mfr #: FRS160KHIREG2XL

$59.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hazard Risk Category (HRC): 2
Standards: NFPA 70E, NFPA 2112
ATPV Rating: 8.6 cal./cm2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858426 Mfr #: FRS160KHIREG2XL
Hazard Risk Category (HRC): 2Standards: NFPA 70E, NFPA 2112
ATPV Rating: 8.6 cal./cm2Fabric Weight: 7 oz.
Fits Chest Size: 50" to 52"Closure Type: Button
Sleeve Length: 35"Size: 2XL
Item: Flame-Resistant Collared ShirtNumber of Pockets: 2
Material: 88% Cotton/12% NylonColor: Khaki
Country of Origin (subject to change): Nicaragua

Description

Flame-Resistant Collared Shirt, Khaki, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 35 In., Fabric Weight 7 oz., Material 88 Percent Cotton/12 Percent Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E, NFPA 2112

Reviews