Carhartt
Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XL
Mfr # FRS160-KHI 3XL REG
Zoro # G0982204
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3X-Large
- Color Khaki
- Fabric Weight 7 oz
- ATPV Rating 8.6 cal/sq cm
- Fits Chest Size 54 in to 56 in
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, S FRS160-KHI SML REG
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue 104982-I26MREG
- CARHARTT FR Force Cotton SS T Shirt 100234-410
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, XL FRS160-KHI XLG REG
- CARHARTT TW4138 M FR Force Org Fit LS Shirt 104138-GRY
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 2XL FRS160-KHI XXL REG
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Large, REG 105784-BLMLREG
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue 104982-I263XLREG
- CARHARTT TW4138 M FR Force Org Fit LS Shirt 104138-DKH
- PROPPER Tactical Shirt, Olive, Size M Reg F530238330M2
- ARIAT Flame-Resistant Button Down Wrk Shirt, XL 10030292
- Carhartt Workwear and Protective Clothing