KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 3XL

CARHARTT| Zoro #: G2373603| Mfr #: FRS160DNYREG3XL

$66.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Hazard Risk Category (HRC): 2
Fits Chest Size: 54" to 56"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373603 Mfr #: FRS160DNYREG3XL
Color: BlueHazard Risk Category (HRC): 2
Fits Chest Size: 54" to 56"Sleeve Length: 35"
Material: 88% Cotton/12% NylonItem: Flame-Resistant Collared Shirt
Size: 3XLNumber of Pockets: 2
Fabric Weight: 7 oz.ATPV Rating: 8.6 cal./cm2
Closure Type: ButtonStandards: NFPA 70E, NFPA 2112
Country of Origin (subject to change): Nicaragua

Description

Flame-Resistant Collared Shirt, Navy, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 35 In., Fabric Weight 7 oz., Material 88 Percent Cotton/12 Percent Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E, NFPA 2112

Reviews