KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L

CARHARTT| Zoro #: G1978584| Mfr #: FRS160DNYREGLRG

$59.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hazard Risk Category (HRC): 2
Standards: NFPA 70E, NFPA 2112
ATPV Rating: 8.6 cal./cm2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978584 Mfr #: FRS160DNYREGLRG
Hazard Risk Category (HRC): 2Standards: NFPA 70E, NFPA 2112
ATPV Rating: 8.6 cal./cm2Fabric Weight: 7 oz.
Fits Chest Size: 42" to 44"Closure Type: Button
Sleeve Length: 34"Size: L
Item: Flame-Resistant Collared ShirtNumber of Pockets: 2
Material: 88% Cotton/12% NylonColor: Blue
Country of Origin (subject to change): Nicaragua

Description

Flame-Resistant Collared Shirt, Navy, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 34 In., Fabric Weight 7 oz., Material 88 Percent Cotton/12 Percent Nylon, Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards NFPA 70E, NFPA 2112

Reviews