KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hood, Brown, Universal

CARHARTT| Zoro #: G0761634| Mfr #: A02 BRN OFA

$19.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Hood
Color: Brown
Material: Cotton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761634 Mfr #: A02 BRN OFA
Style: HoodColor: Brown
Material: CottonCovers: Head, Ears
Size: UniversalItem: Hood
Adjustment Type: Hook and LoopCountry of Origin (subject to change): Mexico

Description

Hood, Hood, Brown, Size Universal, Material Cotton, Hook and Loop Adjustment Type, Covers Head, Ears

Reviews