DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hooded Jacket, Insulated, Black, 2XL

CARHARTT| Zoro #: G0088277| Mfr #: J133 BLK REG XXL

$99.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: zipper
Number of Outside Pockets: 2
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0088277 Mfr #: J133 BLK REG XXL
Closure Type: zipperNumber of Outside Pockets: 2
Color: BlackInsulated: Yes
Lining Material: Quilted Nylon/PolyesterLength: 26-1/2"
Size: 2XLFabric Weight: 12 oz.
Gender: Men'sNumber of Inside Pockets: 2
Includes: Attached Quilted Hood with DrawcordItem: Hooded Jacket
Fits Chest Size: 50" to 52"Material: 1000 Denier Condura(R) Nylon
Country of Origin (subject to change): Mexico

Description

Hooded Jacket, Gender Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Color Black, Length 26-1/2 In., Insulated Yes, Material 1000 Denier Condura(R) Nylon, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Quilted Hood with Drawcord

Reviews