Shop Alternate Products
This Product is Discontinued
Carhartt
Men's Black Cotton Hooded Duck Jacket size 2XLT (Discontinued)
Mfr # J131-BLK XXL TLL
Zoro # G0087202
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2XLT
- Color Black
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper, Drawcord