KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hooded Jacket, Insulated, Black, 3XL

CARHARTT| Zoro #: G0088313| Mfr #: J133 BLK REG 3XL

$109.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Attached Quilted Hood with Drawcord
Material: 1000 Denier Condura(R) Nylon
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0088313 Mfr #: J133 BLK REG 3XL
Includes: Attached Quilted Hood with DrawcordMaterial: 1000 Denier Condura(R) Nylon
Color: BlackFits Chest Size: 54" to 56"
Length: 27-1/2"Closure Type: zipper
Lining Material: Quilted Nylon/PolyesterNumber of Outside Pockets: 2
Item: Hooded JacketSize: 3XL
Number of Inside Pockets: 2Fabric Weight: 12 oz.
Insulated: YesGender: Men's
Country of Origin (subject to change): Mexico

Description

Hooded Jacket, Gender Men's, Size 3XL, Fits Chest Size 54 to 56 In., Color Black, Length 27-1/2 In., Insulated Yes, Material 1000 Denier Condura(R) Nylon, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Quilted Hood with Drawcord

Reviews