Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Men's Black Cotton Hooded Duck Jacket size 4XL

  • Zoro #: G0087157
  • Mfr #: J131-BLK 4XL REG

$94.73

  • Includes: Attached Thermal Hood with Drawcord
  • Type: Hooded
  • Insulated: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #J131-BLK 4XL REG Specifications

  • Zoro #: G0087157
  • Mfr #: J131-BLK 4XL REG
Includes: Attached Thermal Hood with Drawcord Type: Hooded
Insulated: Yes Waterproof: Water Repellant
Material: 100% Ring Spun Cotton Duck Number of Outside Pockets: 2
Size: R/4XL Item: Jacket
Color: Black Closure Type: Zipper, Drawcord
Number of Inside Pockets: 2 Style: Hooded
Fabric Weight: 12 oz. Length: 27-1/2"
Fits Chest Size: 58" to 60" Lining Material: 100% Polyester Thermal
Gender: Men's Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Jacket, Gender Men's, Size 4XL, Fits Chest Size 58 In. to 60 In., Color Black, Length 27-1/2 In., Insulated Yes, Material 100 Percent Ring Spun Cotton Duck, Lining Material 100 Percent Polyester Thermal, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Thermal Hood with Drawcord

Reviews of Carhartt #J131-BLK 4XL REG