SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hooded Jacket, Insulated, Black, 4XL

CARHARTT| Zoro #: G0088322| Mfr #: J133 BLK REG 4XL

$118.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackFabric Weight: 12 oz.Material: 1000 Denier Condura(R) Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0088322 Mfr #: J133 BLK REG 4XL
Color: BlackFabric Weight: 12 oz.
Material: 1000 Denier Condura(R) NylonGender: Men's
Size: 4XlIncludes: Attached Quilted Hood with Drawcord
Fits Chest Size: 58" to 60"Item: Hooded Jacket
Length: 27-1/2"Lining Material: Quilted Nylon/Polyester
Number of Outside Pockets: 2Number of Inside Pockets: 2
Insulated: YesClosure Type: zipper
Country of Origin (subject to change): Mexico

Description

Hooded Jacket, Gender Men's, Size 4XL, Fits Chest Size 58 In. to 60 In., Color Black, Length 27-1/2 In., Insulated Yes, Material 1000 Denier Condura(R) Nylon, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Quilted Hood with Drawcord

Reviews