Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Men's Black Cotton Hooded Duck Jacket size L

  • Zoro #: G0087911
  • Mfr #: J140-BLK LRG REG

$89.99

Details
  • Item: Jacket
  • Lining Material: Quilted Flannel/Nylon
  • Color: Black
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J140-BLK LRG REG Specifications

  • Zoro #: G0087911
  • Mfr #: J140-BLK LRG REG
Item: Jacket Lining Material: Quilted Flannel/Nylon
Color: Black Gender: Men's
Material: 100% Ring Spun Cotton Duck Number of Outside Pockets: 2
Number of Inside Pockets: 2 Fabric Weight: 12 oz.
Fits Chest Size: 42" to 44" Closure Type: Zipper, Drawcord
Waterproof: Water Repellant Insulated: Yes
Length: 25-1/2" Type: Hooded
Size: L Reg Style: Hooded
Country of Origin (subject to change): United States

Description

Take a look at the features for Carhartt Hooded Jacket. Size: L, Color: Black, Material: 100% Ring Spun Cotton Duck.

Reviews of Carhartt #J140-BLK LRG REG