DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hooded Jacket, Insulated, Black, LT

CARHARTT| Zoro #: G0088347| Mfr #: J133 BLK TLL LRG

$109.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: zipper
Number of Outside Pockets: 2
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0088347 Mfr #: J133 BLK TLL LRG
Closure Type: zipperNumber of Outside Pockets: 2
Color: BlackInsulated: Yes
Lining Material: Quilted Nylon/PolyesterLength: 31"
Size: L TallFabric Weight: 12 oz.
Gender: Men'sNumber of Inside Pockets: 2
Includes: Attached Quilted Hood with DrawcordItem: Hooded Jacket
Fits Chest Size: 42" to 44"Material: 1000 Denier Condura(R) Nylon
Country of Origin (subject to change): Mexico

Description

Hooded Jacket, Gender Men's, Size L Tall, Fits Chest Size 42 In. to 44 In., Color Black, Length 31 In., Insulated Yes, Material 1000 Denier Condura(R) Nylon, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Quilted Hood with Drawcord

Reviews