Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Men's Black Cotton Hooded Duck Jacket size M

  • Zoro #: G0087062
  • Mfr #: J131-BLK MED REG

$69.99

Details
  • Waterproof: Water Repellant
  • Includes: Attached Thermal Hood with Drawcord
  • Lining Material: 100% Polyester Thermal
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J131-BLK MED REG Specifications

  • Zoro #: G0087062
  • Mfr #: J131-BLK MED REG
Waterproof: Water Repellant Includes: Attached Thermal Hood with Drawcord
Lining Material: 100% Polyester Thermal Closure Type: Zipper, Drawcord
Type: Hooded Number of Inside Pockets: 2
Size: R/M Insulated: Yes
Fabric Weight: 12 oz. Number of Outside Pockets: 2
Material: 100% Ring Spun Cotton Duck Item: Jacket
Color: Black Gender: Men's
Fits Chest Size: 38" to 40" Length: 25-1/2"
Style: Hooded Country of Origin (subject to change): Multiple

Description

Take a look at the features for Carhartt Hooded Jacket. Size: M, Color: Black, Material: 100% Ring Spun Cotton Duck.

Reviews of Carhartt #J131-BLK MED REG