Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Men's Black Cotton Hooded Duck Jacket size M

  • Zoro #: G0087927
  • Mfr #: J140-BLK MED REG

$82.27

Details
  • Item: Jacket
  • Length: 25-1/2"
  • Number of Inside Pockets: 2
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J140-BLK MED REG Specifications

  • Zoro #: G0087927
  • Mfr #: J140-BLK MED REG
Item: Jacket Length: 25-1/2"
Number of Inside Pockets: 2 Color: Black
Insulated: Yes Fabric Weight: 12 oz.
Material: 100% Ring Spun Cotton Duck Type: Hooded
Lining Material: Quilted Flannel/Nylon Gender: Men's
Style: Hooded Closure Type: Zipper, Drawcord
Fits Chest Size: 38" to 40" Number of Outside Pockets: 2
Size: M Reg Waterproof: Water Repellant
Country of Origin (subject to change): United States

Description

Here are some important details for Carhartt Hooded Jacket. Size: M, Color: Black, Material: 100% Ring Spun Cotton Duck.

Reviews of Carhartt #J140-BLK MED REG