DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hooded Jacket, Insulated, Black, S

CARHARTT| Zoro #: G0087071| Mfr #: J131 BLK REG SML

$69.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: zipper
Material: 100% Ring Spun Cotton Duck
Includes: Attached Thermal Hood with Drawcord
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0087071 Mfr #: J131 BLK REG SML
Closure Type: zipperMaterial: 100% Ring Spun Cotton Duck
Includes: Attached Thermal Hood with DrawcordNumber of Inside Pockets: 2
Fabric Weight: 12 oz.Lining Material: 100% Polyester Thermal
Color: BlackLength: 24-1/2"
Insulated: YesItem: Hooded Jacket
Size: SGender: Men's
Number of Outside Pockets: 2Fits Chest Size: 34" to 36"
Country of Origin (subject to change): Multiple

Description

Hooded Jacket, Gender Men's, Size S, Fits Chest Size 34 In. to 36 In., Color Black, Length 24-1/2 In., Insulated Yes, Material 100 Percent Ring Spun Cotton Duck, Lining Material 100 Percent Polyester Thermal, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Thermal Hood with Drawcord

Reviews