Hooded Jacket, Insulated, Black, XL

CARHARTT| Zoro #: G0088304| Mfr #: J133 BLK REG XLG

$99.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Attached Quilted Hood with Drawcord
Material: 1000 Denier Condura(R) Nylon
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0088304 Mfr #: J133 BLK REG XLG
Includes: Attached Quilted Hood with DrawcordMaterial: 1000 Denier Condura(R) Nylon
Color: BlackFits Chest Size: 46" to 48"
Length: 26-1/2"Closure Type: zipper
Lining Material: Quilted Nylon/PolyesterNumber of Outside Pockets: 2
Item: Hooded JacketSize: Xl
Number of Inside Pockets: 2Fabric Weight: 12 oz.
Insulated: YesGender: Men's
Country of Origin (subject to change): Mexico

Description

Hooded Jacket, Gender Men's, Size XL, Fits Chest Size 46 In. to 48 In., Color Black, Length 26-1/2 In., Insulated Yes, Material 1000 Denier Condura(R) Nylon, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Quilted Hood with Drawcord

Reviews