Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Men's Black Cotton Hooded Duck Jacket size XL

  • Zoro #: G3510114
  • Mfr #: J140-BLK XLG REG

$89.09

Details
  • Length: 26-1/2"
  • Size: XL Reg
  • Fits Chest Size: 46" to 48"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J140-BLK XLG REG Specifications

  • Zoro #: G3510114
  • Mfr #: J140-BLK XLG REG
Length: 26-1/2" Size: XL Reg
Fits Chest Size: 46" to 48" Item: Jacket
Closure Type: Zipper, Drawcord Fabric Weight: 12 oz.
Color: Black Waterproof: Water Repellant
Style: Hooded Insulated: Yes
Material: 100% Ring Spun Cotton Duck Number of Outside Pockets: 2
Type: Hooded Number of Inside Pockets: 2
Lining Material: Quilted Flannel/Nylon Gender: Men's
Country of Origin (subject to change): United States

Description

Here is some additional information about Carhartt Hooded Jacket. Size: Xl, Color: Black, Material: 100% Ring Spun Cotton Duck.

Reviews of Carhartt #J140-BLK XLG REG