DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hooded Jacket, Insulated, Black, XLT

CARHARTT| Zoro #: G0088356| Mfr #: J133 BLK TLL XLG

$118.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 28-1/2"
Color: Black
Fabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0088356 Mfr #: J133 BLK TLL XLG
Length: 28-1/2"Color: Black
Fabric Weight: 12 oz.Lining Material: Quilted Nylon/Polyester
Number of Outside Pockets: 2Insulated: Yes
Includes: Attached Quilted Hood with DrawcordMaterial: 1000 Denier Condura(R) Nylon
Gender: Men'sItem: Hooded Jacket
Number of Inside Pockets: 2Fits Chest Size: 46" to 48"
Size: XL TallClosure Type: zipper
Country of Origin (subject to change): Mexico

Description

Hooded Jacket, Gender Men's, Size XL Tall, Fits Chest Size 46 In. to 48 In., Color Black, Length 28-1/2 In., Insulated Yes, Material 1000 Denier Condura(R) Nylon, Lining Material Quilted Nylon/Polyester, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Quilted Hood with Drawcord

Reviews