KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hooded Jacket, Insulated, Brown, 2XL

CARHARTT| Zoro #: G0087096| Mfr #: J131 BRN REG XXL

$69.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Attached Thermal Hood with Drawcord
Material: 100% Ring Spun Cotton Duck
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0087096 Mfr #: J131 BRN REG XXL
Includes: Attached Thermal Hood with DrawcordMaterial: 100% Ring Spun Cotton Duck
Color: BrownFits Chest Size: 50" to 52"
Length: 26-1/2"Closure Type: zipper
Lining Material: 100% Polyester ThermalNumber of Outside Pockets: 2
Item: Hooded JacketSize: 2XL
Number of Inside Pockets: 2Fabric Weight: 12 oz.
Insulated: YesGender: Men's
Country of Origin (subject to change): Multiple

Description

Hooded Jacket, Gender Men's, Size 2XL, Fits Chest Size 50 In. to 52 In., Color Brown, Length 26-1/2 In., Insulated Yes, Material 100 Percent Ring Spun Cotton Duck, Lining Material 100 Percent Polyester Thermal, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Thermal Hood with Drawcord

Reviews