Carhartt

Men's Brown Cotton Hooded Duck Jacket size 2XL


$103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown
  • Material 100% Ring Spun Cotton Duck
  • Fabric Weight 12 oz
  • Closure Type Zipper
  • Length 26 1/2 in
See all product information