HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hooded Jacket, Insulated, Brown, 2XLT

CARHARTT| Zoro #: G0087245| Mfr #: J131 BRN TLL XXL

$74.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: zipper
Material: 100% Ring Spun Cotton Duck
Number of Outside Pockets: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0087245 Mfr #: J131 BRN TLL XXL
Closure Type: zipperMaterial: 100% Ring Spun Cotton Duck
Number of Outside Pockets: 2Includes: Attached Thermal Hood with Drawcord
Number of Inside Pockets: 2Fabric Weight: 12 oz.
Lining Material: 100% Polyester ThermalColor: Brown
Length: 28-1/2"Insulated: Yes
Item: Hooded JacketSize: 2XL Tall
Gender: Men'sFits Chest Size: 50" to 52"
Country of Origin (subject to change): Multiple

Description

Hooded Jacket, Gender Men's, Size 2XL Tall, Fits Chest Size 50 In. to 52 In., Color Brown, Length 28-1/2 In., Insulated Yes, Material 100 Percent Ring Spun Cotton Duck, Lining Material 100 Percent Polyester Thermal, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Thermal Hood with Drawcord

Reviews