Hooded Jacket, Insulated, Brown, 2XLT

CARHARTT| Zoro #: G0087981| Mfr #: J140 BRN TLL XXL

$152.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0087981 Mfr #: J140 BRN TLL XXL
Lining Material: Quilted Flannel/NylonFabric Weight: 12 oz.
Number of Inside Pockets: 2Item: Hooded Jacket
Number of Outside Pockets: 2Closure Type: Zipper
Insulated: YesColor: Brown
Material: 100% Ring Spun Cotton DuckGender: Men's
Color: BrownSize: 2XL Tall
Fits Chest Size: 50" to 52"Length: 28-1/2"
Country of Origin (subject to change): United States

Product Description

Hooded Jacket, Gender Men's, Size 2XL Tall, Fits Chest Size 50 In. to 52 In., Color Brown, Length 28-1/2 In., Insulated Yes, Material 100 Percent Ring Spun Cotton Duck, Lining Material Quilted Flannel/Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2

Product Reviews