Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Men's Brown Cotton Hooded Duck Jacket size 3XL

  • Zoro #: G0087175
  • Mfr #: J131-BRN 3XL REG

$74.99

Details
  • Size: R/3XL
  • Color: Brown
  • Insulated: Yes
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J131-BRN 3XL REG Specifications

  • Zoro #: G0087175
  • Mfr #: J131-BRN 3XL REG
Size: R/3XL Color: Brown
Insulated: Yes Length: 27-1/2"
Material: 100% Ring Spun Cotton Duck Number of Outside Pockets: 2
Type: Hooded Number of Inside Pockets: 2
Closure Type: Zipper, Drawcord Fits Chest Size: 54" to 56"
Waterproof: Water Repellant Style: Hooded
Gender: Men's Lining Material: 100% Polyester Thermal
Item: Jacket Fabric Weight: 12 oz.
Includes: Attached Thermal Hood with Drawcord Country of Origin (subject to change): Multiple

Description

Hooded Jacket, Gender Men's, Size 3XL, Fits Chest Size 54 In. to 56 In., Color Brown, Length 27-1/2 In., Insulated Yes, Material 100 Percent Ring Spun Cotton Duck, Lining Material 100 Percent Polyester Thermal, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Thermal Hood with Drawcord

Reviews of Carhartt #J131-BRN 3XL REG