Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Men's Brown Cotton Hooded Duck Jacket size 3XLT

  • Zoro #: G0087254
  • Mfr #: J131-BRN 3XL TLL

$74.99

Details
  • Waterproof: Water Repellant
  • Includes: Attached Thermal Hood with Drawcord
  • Lining Material: 100% Polyester Thermal
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J131-BRN 3XL TLL Specifications

  • Zoro #: G0087254
  • Mfr #: J131-BRN 3XL TLL
Waterproof: Water Repellant Includes: Attached Thermal Hood with Drawcord
Lining Material: 100% Polyester Thermal Closure Type: Zipper, Drawcord
Type: Hooded Number of Inside Pockets: 2
Size: 3XLT Insulated: Yes
Fabric Weight: 12 oz. Number of Outside Pockets: 2
Material: 100% Ring Spun Cotton Duck Item: Jacket
Color: Brown Gender: Men's
Fits Chest Size: 54" to 56" Length: 29-1/2"
Style: Hooded Country of Origin (subject to change): Multiple

Description

Find weather-ready jackets and coats from top brands like Carhartt, Dickies and more. Take a look at the features for this Jacket : SIZE: 3XL Tall, COLOR: Brown, MATERIAL: 100% Ring Spun Cotton Duck

Reviews of Carhartt #J131-BRN 3XL TLL