PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hooded Jacket, Insulated, Brown, 4XLT

CARHARTT| Zoro #: G0970891| Mfr #: J131-BRN 4XL TLL

$74.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownFabric Weight: 12 oz.Material: 100% Ring Spun Cotton Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970891 Mfr #: J131-BRN 4XL TLL
Color: BrownFabric Weight: 12 oz.
Material: 100% Ring Spun Cotton DuckGender: Men's
Size: 4XL TallIncludes: Attached Thermal Hood with Drawcord
Fits Chest Size: 58" to 60"Item: Hooded Jacket
Length: 29-1/2"Lining Material: 100% Polyester Thermal
Number of Outside Pockets: 2Number of Inside Pockets: 2
Insulated: YesClosure Type: zipper
Country of Origin (subject to change): Multiple

Description

Hooded Jacket, Gender Men's, Size 4XL Tall, Fits Chest Size 58 In. to 60 In., Color Brown, Length 29-1/2 In., Insulated Yes, Material 100 Percent Ring Spun Cotton Duck, Lining Material 100 Percent Polyester Thermal, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Thermal Hood with Drawcord

Reviews