Hooded Jacket, Insulated, Brown, L

CARHARTT| Zoro #: G0087105| Mfr #: J131-BRN LRG REG

$69.99 /ea

This item ships free. Details.Standard ground shipping.
Size: LClosure Type: zipperItem: Hooded Jacket
Save 15%. Sign up for Z-mail.


Zoro #: G0087105 Mfr #: J131-BRN LRG REG
Size: LClosure Type: zipper
Item: Hooded JacketColor: Brown
Number of Outside Pockets: 2Fits Chest Size: 42" to 44"
Material: 100% Ring Spun Cotton DuckNumber of Inside Pockets: 2
Length: 25-1/2"Includes: Attached Thermal Hood with Drawcord
Fabric Weight: 12 oz.Gender: Men's
Lining Material: 100% Polyester ThermalInsulated: Yes
Country of Origin (subject to change): Multiple


Hooded Jacket, Gender Men's, Size L, Fits Chest Size 42 In. to 44 In., Color Brown, Length 25-1/2 In., Insulated Yes, Material 100 Percent Ring Spun Cotton Duck, Lining Material 100 Percent Polyester Thermal, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Thermal Hood with Drawcord