Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Men's Brown Cotton Hooded Duck Jacket size L

  • Zoro #: G0087936
  • Mfr #: J140-BRN LRG REG

$79.99

Details
  • Waterproof: Water Repellant
  • Lining Material: Quilted Flannel/Nylon
  • Closure Type: Zipper, Drawcord
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J140-BRN LRG REG Specifications

  • Zoro #: G0087936
  • Mfr #: J140-BRN LRG REG
Waterproof: Water Repellant Lining Material: Quilted Flannel/Nylon
Closure Type: Zipper, Drawcord Type: Hooded
Number of Inside Pockets: 2 Size: L Reg
Insulated: Yes Fabric Weight: 12 oz.
Number of Outside Pockets: 2 Material: 100% Ring Spun Cotton Duck
Item: Jacket Color: Brown
Gender: Men's Fits Chest Size: 42" to 44"
Length: 25-1/2" Style: Hooded
Country of Origin (subject to change): United States

Description

Take a look at the features for Carhartt Hooded Jacket. Size: L, Color: Brown, Material: 100% Ring Spun Cotton Duck.

Reviews of Carhartt #J140-BRN LRG REG