Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Men's Brown Cotton Hooded Duck Jacket size L Tall

  • Zoro #: G0087263
  • Mfr #: J131-BRN LRG TLL

$74.99

Details
  • Waterproof: Water Repellant
  • Includes: Attached Thermal Hood with Drawcord
  • Lining Material: 100% Polyester Thermal
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J131-BRN LRG TLL Specifications

  • Zoro #: G0087263
  • Mfr #: J131-BRN LRG TLL
Waterproof: Water Repellant Includes: Attached Thermal Hood with Drawcord
Lining Material: 100% Polyester Thermal Closure Type: Zipper, Drawcord
Type: Hooded Number of Inside Pockets: 2
Size: L Tall Length: 31"
Insulated: Yes Fabric Weight: 12 oz.
Number of Outside Pockets: 2 Material: 100% Ring Spun Cotton Duck
Item: Jacket Color: Brown
Gender: Men's Fits Chest Size: 42" to 44"
Style: Hooded Country of Origin (subject to change): Multiple

Description

Hooded Jacket, Gender Men's, Size L Tall, Fits Chest Size 42 In. to 44 In., Color Brown, Length 31 In., Insulated Yes, Material 100 Percent Ring Spun Cotton Duck, Lining Material 100 Percent Polyester Thermal, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Thermal Hood with Drawcord

Reviews of Carhartt #J131-BRN LRG TLL