Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Men's Brown Cotton Hooded Duck Jacket size L Tall

  • Zoro #: G0087972
  • Mfr #: J140-BRN LRG TLL

$99.99

Details
  • Gender: Men's
  • Number of Outside Pockets: 2
  • Material: 100% Ring Spun Cotton Duck
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J140-BRN LRG TLL Specifications

  • Zoro #: G0087972
  • Mfr #: J140-BRN LRG TLL
Gender: Men's Number of Outside Pockets: 2
Material: 100% Ring Spun Cotton Duck Length: 27-1/2"
Lining Material: Quilted Flannel/Nylon Type: Hooded
Number of Inside Pockets: 2 Color: Brown
Style: Hooded Waterproof: Water Repellant
Closure Type: Zipper, Drawcord Fabric Weight: 12 oz.
Item: Jacket Fits Chest Size: 42" to 44"
Size: L Tall Insulated: Yes
Country of Origin (subject to change): United States

Description

Here are some important details for Carhartt Hooded Jacket. Size: L Tall, Color: Brown, Material: 100% Ring Spun Cotton Duck.

Reviews of Carhartt #J140-BRN LRG TLL