October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Men's Brown Cotton Hooded Duck Jacket size M

  • Zoro #: G0087114
  • Mfr #: J131-BRN MED REG

$69.99

Details
  • Number of Inside Pockets: 2
  • Fits Chest Size: 38" to 40"
  • Waterproof: Water Repellant
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J131-BRN MED REG Specifications

  • Zoro #: G0087114
  • Mfr #: J131-BRN MED REG
Number of Inside Pockets: 2 Fits Chest Size: 38" to 40"
Waterproof: Water Repellant Gender: Men's
Closure Type: Zipper, Drawcord Color: Brown
Insulated: Yes Includes: Attached Thermal Hood with Drawcord
Material: 100% Ring Spun Cotton Duck Style: Hooded
Number of Outside Pockets: 2 Item: Jacket
Length: 25-1/2" Size: R/M
Lining Material: 100% Polyester Thermal Type: Hooded
Fabric Weight: 12 oz. Country of Origin (subject to change): Multiple

Description

Take a look at the features for Carhartt Hooded Jacket. Size: M, Color: Brown, Material: 100% Ring Spun Cotton Duck.

Reviews of Carhartt #J131-BRN MED REG