Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Men's Brown Cotton Hooded Duck Jacket size M

  • Zoro #: G0087945
  • Mfr #: J140-BRN MED REG

$79.99

Details
  • Color: Brown
  • Fits Chest Size: 38" to 40"
  • Item: Jacket
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Carhartt #J140-BRN MED REG Specifications

  • Zoro #: G0087945
  • Mfr #: J140-BRN MED REG
Color: Brown Fits Chest Size: 38" to 40"
Item: Jacket Material: 100% Ring Spun Cotton Duck
Number of Outside Pockets: 2 Type: Hooded
Style: Hooded Waterproof: Water Repellant
Length: 25-1/2" Size: M Reg
Closure Type: Zipper, Drawcord Number of Inside Pockets: 2
Gender: Men's Lining Material: Quilted Flannel/Nylon
Insulated: Yes Fabric Weight: 12 oz.
Country of Origin (subject to change): United States

Description

Carhartt Hooded Jacket include characteristics like: Size: M, Color: Brown, Material: 100% Ring Spun Cotton Duck.

Reviews of Carhartt #J140-BRN MED REG