KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hooded Jacket, Insulated, Brown, XL

CARHARTT| Zoro #: G0087954| Mfr #: J140 BRN REG XLG

$89.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Outside Pockets: 2
Material: 100% Ring Spun Cotton Duck
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0087954 Mfr #: J140 BRN REG XLG
Number of Outside Pockets: 2Material: 100% Ring Spun Cotton Duck
Color: BrownFits Chest Size: 46" to 48"
Length: 26-1/2"Closure Type: zipper
Lining Material: Quilted Flannel/NylonItem: Hooded Jacket
Size: XlNumber of Inside Pockets: 2
Fabric Weight: 12 oz.Insulated: Yes
Gender: Men'sCountry of Origin (subject to change): United States

Description

Hooded Jacket, Gender Men's, Size XL, Fits Chest Size 46 In. to 48 In., Color Brown, Length 26-1/2 In., Insulated Yes, Material 100 Percent Ring Spun Cotton Duck, Lining Material Quilted Flannel/Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2

Reviews