DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hooded Jacket, Insulated, Brown, XLT

CARHARTT| Zoro #: G0087272| Mfr #: J131 BRN TLL XLG

$74.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: zipper
Material: 100% Ring Spun Cotton Duck
Number of Outside Pockets: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0087272 Mfr #: J131 BRN TLL XLG
Closure Type: zipperMaterial: 100% Ring Spun Cotton Duck
Number of Outside Pockets: 2Includes: Attached Thermal Hood with Drawcord
Number of Inside Pockets: 2Fabric Weight: 12 oz.
Lining Material: 100% Polyester ThermalColor: Brown
Length: 28-1/2"Insulated: Yes
Item: Hooded JacketSize: XL Tall
Gender: Men'sFits Chest Size: 46" to 48"
Country of Origin (subject to change): Multiple

Description

Hooded Jacket, Gender Men's, Size XL Tall, Fits Chest Size 46 In. to 48 In., Color Brown, Length 28-1/2 In., Insulated Yes, Material 100 Percent Ring Spun Cotton Duck, Lining Material 100 Percent Polyester Thermal, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Attached Thermal Hood with Drawcord

Reviews