Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Men's Brown Cotton Hooded Duck Jacket size XLT

  • Zoro #: G4840683
  • Mfr #: J140-BRN XLG TLL
$114.89 13% off
$98.99
  • Number of Inside Pockets: 2
  • Fabric Weight: 12 oz
  • Waterproof: Water Repellant
See full product details
This item ships free.

Carhartt #J140-BRN XLG TLL Specifications

  • Zoro #: G4840683
  • Mfr #: J140-BRN XLG TLL
Number of Inside Pockets: 2 Fabric Weight: 12 oz
Waterproof: Water Repellant Insulated: Yes
Number of Outside Pockets: 2 Type: Hooded
Item: Jacket Length: 28 1/2 in
Style: Hooded Color: Brown
Lining Material: Quilted Flannel/Nylon Size: XLT
Material: 100% Ring Spun Cotton Duck Gender: Men's
Fits Chest Size: 46 in to 48 in Closure Type: Zipper, Drawcord
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hooded Jacket, Gender Men's, Size XL Tall, Fits Chest Size 46 In. to 48 In., Color Brown, Length 28-1/2 In., Insulated Yes, Material 100 Percent Ring Spun Cotton Duck, Lining Material Quilted Flannel/Nylon, Closure Type Zipper, Fabric Weight 12 oz., Number of Inside Pockets 2, Number of Outside Pockets 2

Reviews of Carhartt #J140-BRN XLG TLL