Hooded Swtshirt, Heather Gry, Cotton/PET, L

CARHARTT| Zoro #: G0095471| Mfr #: K122 HGY REG LRG

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: zipper
Item: Hooded Sweatshirt
Fabric Weight: 10.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095471 Mfr #: K122 HGY REG LRG
Closure Type: zipperItem: Hooded Sweatshirt
Fabric Weight: 10.5 oz.Material: 70% Cotton/30% Polyester
Number of Outside Pockets: 2Length: 25-1/2"
Size: LGender: Men's
Fits Chest Size: 42" to 44"Color: Gray
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Number of Outside Pockets 2, Length 25-1/2 In., Closure Type Zipper

Reviews