Hooded Swtshirt, Heather Gry, Cotton/PET, M

CARHARTT| Zoro #: G0095505| Mfr #: K122 HGY REG MED

$40.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 10.5 oz.
Length: 25-1/2"
Material: 70% Cotton/30% Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0095505 Mfr #: K122 HGY REG MED
Fabric Weight: 10.5 oz.Length: 25-1/2"
Material: 70% Cotton/30% PolyesterFits Chest Size: 38" to 40"
Gender: Men'sSize: M
Number of Outside Pockets: 2Item: Hooded Sweatshirt
Color: GrayClosure Type: zipper
Country of Origin (subject to change): Multiple

Description

Hooded Sweatshirt, Men's, Size M, Fits Chest Size 38 In. to 40 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Number of Outside Pockets 2, Length 25-1/2 In., Closure Type Zipper

Reviews