Hooded Swtshirt, Heather Gry, Cotton/PET, L

CARHARTT| Zoro #: G0095392| Mfr #: K121 HGY TLL LRG

$52.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0095392 Mfr #: K121 HGY TLL LRG
Fabric Weight: 10.5 oz.Item: Hooded Sweatshirt
Number of Outside Pockets: 2Closure Type: Pullover
Gender: Men'sItem: Hooded Sweatshirt
Material: 70% Cotton/30% PolyesterColor: Heather Gray
Size: LFits Chest Size: 42" to 44"
Length: 25-1/2"Country of Origin (subject to change): Multiple

Product Description

Hooded Sweatshirt, Men's, Size L, Fits Chest Size 42 In. to 44 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Number of Outside Pockets 2, Length 25-1/2 In., Closure Type Pullover

Product Reviews