Hooded Swtshirt, Heather Gry, Cotton/PET, M

CARHARTT |Zoro #: G0095313|Mfr #: K121 HGY REG MED

$35.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0095313 Mfr #: K121 HGY REG MED
Fabric Weight: 10.5 oz.Item: Hooded Sweatshirt
Number of Outside Pockets: 2Closure Type: Pullover
Gender: Men'sFits Chest Size: 38" to 40"
Size: MMaterial: 70% Cotton/30% Polyester
Length: 25-1/2"Color: Heather Gray
Country of Origin (subject to change): Multiple

Product Description

Hooded Sweatshirt, Men's, Size M, Fits Chest Size 38 In. to 40 In., Heather Gray, Fabric Weight 10.5 oz., 70 Percent Cotton/30 Percent Polyester, Number of Outside Pockets 2, Length 25-1/2 In., Closure Type Pullover

Product Reviews